This product requires certification to purchase.

8 ft. Pigtails Replacement Cord

You last purchased this on
 
MARS

Series 846 8 ft. Pigtails Replacement Cord

  • Fast #
  • Part #MAR84671
  • Item #1435577
  • Manufacturer Part #84671
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 846 8 ft. Pigtails Replacement Cord

  • Fast #
  • Part #MAR84671
  • Item #1435577
  • Manufacturer Part #84671
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4709
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • PVC jacket, rated to 60° F
  • SPT-2 power supply cord
  • Made by Coleman Cable Inc®
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
SPT-3
Collection:
Series 846
Length:
8 ft
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Volts:
125V
Wire Gauge (AWG):
16/3 ga