Appliance Extension Cord
Series 846 Appliance Extension Cord
Frequently Purchased Together
Product Details
Product Details
- Major appliance replacement extension cord
- UL listed
Documents
Specifications
- AMP:
- 20
- Collection:
- Series 846
- Length:
- 6 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 250V