Pigtails Replacement Cord
Series 846 Pigtails Replacement Cord
Frequently Purchased Together
Product Details
Product Details
- Made by Coleman Cable Inc®
- SJTW construction rated to 60°C
- Reinforced blades help prevent accidental bending or breaking
- Heavy-duty strain relief protects electrical connections resulting in longer cord life
- Replacement use for power tools
Documents
Specifications
- AMP:
- 13
- Cable or Wire Type:
- SJT-BL
- Collection:
- Series 846
- Length:
- 6 ft
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 125V
- Wire Gauge (AWG):
- 14/3 ga