Series 847
Frequently Purchased Together
Product Details
Product Details
- Porcelain lamp holder
- Mounts on 4" outlet boxes
Documents
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- 3-1/4 in or 4 in Outlet Boxes
- Collection:
- Series 847
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Material:
- Porcelain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 125V
- Watts:
- 600 W