4-14/25 in. 2-Gang Plastic Electrical Box
Series 849 4-14/25 in. 2-Gang Plastic Electrical Box
Frequently Purchased Together
Product Details
Product Details
- For use in branch circuit wiring in wet, damp or dry locations
- May be used as a weatherproof junction box, or as a housing for receptacles, switches, and GFCI's
Documents
Specifications
- Collection:
- Series 849
- Color Finish Name:
- Grey
- Cover Included:
- No
- Depth:
- 4-14/25 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 2-81/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Number Of Gangs:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes