24V Single Pole Double Throw Relay
Series 903 24V Single Pole Double Throw Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 8700-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features 1/4" inch quick-connect terminals
- Packaged with instructions and cross reference
Documents
Specifications
- AMP:
- 18
- Application:
- Air Conditioner
- CSA Certified:
- Yes
- Collection:
- Series 903
- Depth:
- 1-1/2 in
- Height:
- 2-19/50 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Time Delay:
- No
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 1-63/100 in