40A 24V 3 Pole Contactor
Series 910 40A 24V 3 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 1680-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Series 915
- Features 1,000,000 cycle mechanical life
- Used on air conditioning, refrigeration, and electric resistance heating
- Universal mounting base
- Small, compact design
- Straight through wiring to speed installation
Documents
Specifications
- AMP:
- 40
- Application:
- Air Conditioner, Electric Heating, Refrigeration
- CSA Certified:
- Yes
- Collection:
- Series 910
- Cover Included:
- No
- Depth:
- 3-1/4 in
- Height:
- 3 in
- Product Type:
- Contactor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-1/2 in