This product requires certification to purchase.

14 oz. Grease Gun 7000 psi

You last purchased this on
 
MARS

Series 933 14 oz. Grease Gun 7000 psi

  • Fast #
  • Part #MAR93350
  • Item #1672531
  • Manufacturer Part #93350
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 933 14 oz. Grease Gun 7000 psi

  • Fast #
  • Part #MAR93350
  • Item #1672531
  • Manufacturer Part #93350
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pistol Grease Gun
  • 12" Hose
  • Requires Certification

Specifications

Capacity:
14 oz
Collection:
Series 933
Color Finish Category:
Neutrals
Color Finish Name:
Baked Enamel
Length:
12 in
Material:
Die Cast Zinc, Steel
Pressure - Maximum:
7000 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Grease Gun
Weight:
3.2 lb
Width:
5-9/10 in