20A Plug Fuse
Series ATC 20A Plug Fuse
Frequently Purchased Together
Product Details
Product Details
- Rejection time delay
- Tamper-resistant
- Commonly mounted in a fuse holder, block or panel
- Meets or exceeds OEM & SAE standards
Documents
Specifications
- AMP:
- 20
- Collection:
- Series ATC
- Depth:
- 1-29/100 in
- Material:
- Plastic
- Product Type:
- Plug Fuse
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 125VAC