Silver Plastic Anchor
Silver Plastic Anchor
Frequently Purchased Together
Product Details
Product Details
- Plastic conical anchor with pan head combo kit
- Includes one hundred 1/4 in. plastic anchors
- Also includes one hundred #10 x 1 pan combo head screw
- Features 1/4 in. x 4 in. masonry drill bit
Documents
Specifications
- Color Finish Name:
- Silver
- Length:
- 1/4 in
- Material:
- Plastic
- Product Type:
- Anchor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Screw Head:
- Pan Head