This product requires certification to purchase.

24 V Single Pole Single Throw HT Sequential

You last purchased this on
 
MARS

24 V Single Pole Single Throw HT Sequential

  • Fast #
  • Part #MAR33841
  • Item #3783957
  • Manufacturer Part #33841
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

24 V Single Pole Single Throw HT Sequential

  • Fast #
  • Part #MAR33841
  • Item #3783957
  • Manufacturer Part #33841
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9375
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Solid state dependability
  • Quick-connect terminals
  • Various mounting positions
  • Shock and vibration resistant
  • Full load rated auxiliary contacts
  • Requires Certification

Documents


Specifications

Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Volts:
24V
Width:
2-1/10 in