24V 4-2/5 in. HVAC Fan Control
Super-Fit 24V 4-2/5 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 940-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Power: 120/208/240V; 13.8/6.9A
- Convenient low-voltage control of 1 and 2 speed fan motors and auxiliary circuits
- Consists of a 24V control transformer and a plug-in switching relay mounted on a 4" square electrical junction box cover
- All line voltage connections are made inside the box with color coded pre-stripped leads
- Double throw
- Low voltage terminal board
- UL 1585 40VA transformer
Documents
Specifications
- AMP:
- 13.8, 41.4, 6.9, 82.8
- Application:
- Fan
- Collection:
- Super-Fit
- Height:
- 4-2/5 in
- Horsepower:
- 3/4 hp
- Length:
- 4-3/5 in
- Power Source:
- Electric
- Product Type:
- Control Center
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 24/120/208/240V
- Width:
- 4-9/10 in