Thermal Fuse Link (Pack of 10)
Thermal Fuse Link (Pack of 10)
Frequently Purchased Together
Product Details
Product Details
- Provides protection against overheating when the design limit temperature of a circuit is reached
- Widest range of replacements in the industry
Documents
Specifications
- Height:
- 1/100 in
- Length:
- 59/100 in
- Package Quantity:
- Pack of 10
- Product Type:
- Thermal Fuse Link
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- Width:
- 7/50 in