240V Supplementary Heating Kit
Tutco™ 240V Supplementary Heating Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant exterior
- High temperature silicone rubber element and insulated leads
- With 30" leads
- Wattage for each model matches compressor requirements
- Completely moisture proof
- Installs quickly and easily
- Nominal power consumption
Documents
Specifications
- Brand Model Compatibility:
- CH-103
- Collection:
- Tutco™
- Length:
- 31-9/16 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Volts:
- 240V
- Watts:
- 45 W
- Width:
- 11-1/10 in