This product requires certification to purchase.

5 mfd 370V Oval Run Capacitor

MARS

USA 5 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #MAR14005
  • Item #4492859
5 out of 5 Customer Rating
Brand image
MARS

USA 5 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #MAR14005
  • Item #4492859
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 70
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • MARS USA Run Capacitors
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • Five-year warranty
  • UL listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
USA
Diameter:
2-4/25 in
Height:
3-1/8 in
MFD Rating:
5 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
370V
Width:
2-4/25 in