Zinc Die Cast Wire Connector (2 Pack)
Zinc Die Cast Wire Connector (2 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10302-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Electrical fitting romex 1" squeeze connector
Documents
Specifications
- Application:
- Residential
- Cable or Wire Type:
- Romex
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Package Quantity:
- Pack of 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No