20 mm Branch 3-Way or Y
20 mm Branch 3-Way or Y
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 20 mm
- Fitting Size 2:
- 20 mm
- Fitting Size 3:
- 20 mm
- Fitting Sizes:
- 20 mm x 20 mm x 20 mm
- Material:
- Plastic
- Material Type:
- PVC