This product requires certification to purchase.

20 x 20 x 20 mm. 3-Way Whbl Tee

You last purchased this on
 
Marshall-Tufflex

20 x 20 x 20 mm. 3-Way Whbl Tee

  • Fast #
  • Part #M2MRB5W
  • Item #1794170
  • Manufacturer Part #2MRB5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Marshall-Tufflex

20 x 20 x 20 mm. 3-Way Whbl Tee

  • Fast #
  • Part #M2MRB5W
  • Item #1794170
  • Manufacturer Part #2MRB5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
20 mm
Fitting Size 2:
20 mm
Fitting Size 3:
20 mm
Fitting Sizes:
20 mm x 20 mm x 20 mm
Material:
Plastic
Material Type:
PVC