This product requires certification to purchase.

25 x 25 x 25 mm. 3-Way Conduit Tee in White

You last purchased this on
 
Marshall-Tufflex

25 x 25 x 25 mm. 3-Way Conduit Tee in White

  • Fast #
  • Part #M3MRB5W
  • Item #1794219
  • Manufacturer Part #3MRB5
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Marshall-Tufflex

25 x 25 x 25 mm. 3-Way Conduit Tee in White

  • Fast #
  • Part #M3MRB5W
  • Item #1794219
  • Manufacturer Part #3MRB5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
25 mm
Fitting Size 2:
25 mm
Fitting Size 3:
25 mm
Fitting Sizes:
25 mm x 25 mm x 25 mm
Material:
Plastic
Material Type:
PVC