38 x 16mm Self Fixing Trunk in White
38 x 16mm Self Fixing Trunk in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Length:
- 38 mm
- Width:
- 16 mm