1-1/8 in. Steel Wire Brush with Scraper
1-1/8 in. Steel Wire Brush with Scraper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Handle Material:
- Wood
- Length:
- 1-1/8 in
- Product Type:
- Wire Brush