60 x 42 in. Whirlpool Tub with Front and Sides
60 x 42 in. Whirlpool Tub with Front and Sides
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- UL Listed:
- No
- Width:
- 42 in