This product requires certification to purchase.

4 Tons Electric Vertical Packaged Air Conditioner

You last purchased this on
 
Marvair Airxcel

ModPac™ II 4 Tons Electric Vertical Packaged Air Conditioner

  • Fast #
  • Part #MAVPA48ACA000M5
  • Item #7542563
  • Manufacturer Part #AVPA48ACA-000M5
5 out of 5 Customer Rating
You last purchased this on
 
Marvair Airxcel

ModPac™ II 4 Tons Electric Vertical Packaged Air Conditioner

  • Fast #
  • Part #MAVPA48ACA000M5
  • Item #7542563
  • Manufacturer Part #AVPA48ACA-000M5
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
33.2
BTU Cooling Rating:
46500 Btu/h
CEC Compliant:
For Sale in CA
Collection:
ModPac™ II
Compressor Type:
Reciprocating
Configuration:
Vertical
Depth:
23 in
EER:
9.5
Energy Star Compliant:
No
Height:
86 in
Length:
45 in
MBH:
46.5
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
9
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V