23-7/8 in. Freestanding Outdoor Refrigerator in Stainless Steel
23-7/8 in. Freestanding Outdoor Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 5.3 cu. ft. capacity stores (154) 12-oz cans
- (2) cantilevered, fully adjustable FreshFlo commercial-grade stainless steel shelves
- Designed for outdoor use
- Dynamic cooling technology delivers rapid cool down, frost-free operation and precise temperature stability
- Proprietary shelving design plus perforated FreshFlo openings allow for cool air to circulate throughout cabinet for temperature consistency from top to bottom
- Thermal-efficient cabinet insulates cooling environment and conserves energy while maximizing capacity
- Sound-buffering design
- Multifunction controls allow you to select a precise temperature from 34° F to 60° F
- Features easy-to-use settings and options
- Corrosion-resistant stainless steel exterior, sturdy pro-style handle and rugged stainless steel toe kick
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 34-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING?-?This unit contains R600a (Isobutane) which is a flammable hydrocarbon. It is safe for regular use. Do not use sharp objects to expedite defrosting
- Refrigerator Capacity (Cu Ft):
- 6.54 cu ft
- Refrigerator Type:
- Full, Compact
- Temperature Range:
- 34 to 60 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in