25-1/2 x 34-3/4 in. 28 lb. Ice Maker in Solid Panel Ready
25-1/2 x 34-3/4 in. 28 lb. Ice Maker in Solid Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Produces 3/4" clear ice cubes
- Produces up to 39 pounds of clear ice per day
- Stores up to 28 pounds of clear ice
- Ice scoop included with dedicated holder
- Factory-installed drain pump included
- Door ajar and cleaning alerts
- Arctic white LED theater-style lighting
- Elegant midnight black interior
- Reversible door allows for right or left swing
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 28 lb
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 25-1/2 in
- Energy Star Compliant:
- No
- Height:
- 34-3/4 in
- Installation Type:
- Built-in
- Power Source:
- Electric
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Refrigerant:
- R-600A
- UL Listed:
- Yes
- UPC:
- 768388083137
- Volts:
- 115V
- Width:
- 14-7/8 in