26-1/4 in. 15A 4.9 cu. ft. Compact Outdoor Refrigerator in Stainless Steel
26-1/4 in. 15A 4.9 cu. ft. Compact Outdoor Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2.7 cu. ft. capacity stores up to 70 cans (12-oz)
- 2 cantilevered steel shelves
- Dynamic cooling technology delivers temperature stability
- Arctic white LED theater-style lighting
- Arctic white interior
- Reversible door allows for right or left swing
- Designed for outdoor use
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 26-1/4 in
- Energy Star Compliant:
- Yes
- Height:
- 34-3/4 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING! Cancer and reproductive harm - www.P65warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.9 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- Yes
- UPC:
- 768388083120
- Volts:
- 115V
- Width:
- 23-7/8 in