Dual Tap Dispensing Kit with CO2 Tank and Fittings in Stainless Steel/Black
Dual Tap Dispensing Kit with CO2 Tank and Fittings in Stainless Steel/Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Energy Star Compliant:
- No
- Interior Light:
- No
- Product Type:
- Dual Tap Dispensing Kit
- UL Listed:
- No