This product requires certification to purchase.

7/8 x 4-3/4 in. Pulley

You last purchased this on
 
Maska Industrial Drive

7/8 x 4-3/4 in. Pulley

  • Fast #
  • Part #M8450X78
  • Item #2492865
  • Manufacturer Part #8450X7/8
3.3 out of 5 Customer Rating
You last purchased this on
 
Maska Industrial Drive

7/8 x 4-3/4 in. Pulley

  • Fast #
  • Part #M8450X78
  • Item #2492865
  • Manufacturer Part #8450X7/8
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stock Sizes - 1 and 2 grooves up to 25 HP
  • Both 1 and 2 groove adjustable sheaves permit
  • Requires Certification

Documents


Specifications

Diameter:
4-3/4 in
Sheave Type:
Variable Pitch Sheave
Thickness:
7/8 in
Weight:
3 lb