This product requires certification to purchase.

2 in x 2 in x 3/4 in Equipment Pad 120 lbs 3/4 in Rubber and Plastic

You last purchased this on
 
Mason Industries

Super W 2 in x 2 in x 3/4 in Equipment Pad 120 lbs 3/4 in Rubber and Plastic

  • Fast #
  • Part #MSUPERW22
  • Item #7000404
  • Manufacturer Part #SUPERW22
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mason Industries

Super W 2 in x 2 in x 3/4 in Equipment Pad 120 lbs 3/4 in Rubber and Plastic

  • Fast #
  • Part #MSUPERW22
  • Item #7000404
  • Manufacturer Part #SUPERW22
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2 x 2 super W pad sheet 18" x 18" x 3/4" (450 x 450 x 20 mm) consists of 81- 2" (50 mm) modules
  • The 2" (50 mm) squares are separated by a thin web that is easily cut to provide evenly dimensioned pads such as 2" x 2" (50 x 50 mm), 2" x 4" (50 x 100 mm), 4" x 4" (100 x 100 mm), 6" x 8" (150 x 200 mm), etc
  • Our Super W pad is one of the most versatile and efficient pads on the market
  • The other pads in the Super W family below provide a size and thickness range of product for a wide variety of applications
  • Requires Certification

Specifications

Allowable Load:
120 lbs
Collection:
Super W
Height:
3/8 in
Length:
2 in
Material:
Natural Rubber, Plastic
Material Type:
Elastomer
Size:
2 in x 2 in x 3/8 in
Thickness:
3/4 in
Width:
2 in