1 gal. Primer in White
Kilz® 1 gal. Primer in White
Product Details
Product Details
- Fast drying, water-based, multi-surface primer-sealer-stainblocker with excellent adhesion, mildew resistance, sealing properties and very mild odor
- Primer blocks medium stains including minor water stains, rust, grease, ink, pencil and felt marker
- Enhanced hiding makes it ideal for changing colors and helps lessen the number of coats of paint required
- Use on interior and exterior surfaces including woodwork, drywall, plaster, paneling, masonry, brick, painted metal and properly prepared glossy surfaces
- Use under or over water-based or oil-based paints
Specifications
- Application:
- Brick, Drywall, Masonry, Paneling, Plaster, Woodwork
- Collection:
- Kilz®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-4/5 in
- Length:
- 7-1/5 in
- NSF Certified:
- No
- Product Type:
- Primer
- Size:
- 1 gal
- Width:
- 7-1/5 in