This product requires certification to purchase.

13 oz. Odorless Aerosol in White

You last purchased this on
 
Master Chemical

Kilz® 13 oz. Odorless Aerosol in White

  • Fast #
  • Part #M10444
  • Item #4596632
  • Manufacturer Part #10444
5 out of 5 Customer Rating
You last purchased this on
 
Master Chemical

Kilz® 13 oz. Odorless Aerosol in White

  • Fast #
  • Part #M10444
  • Item #4596632
  • Manufacturer Part #10444
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-purpose sealer, primer and stain-blocker
  • Blocks smoke, water and grease stains
  • Reduces lingering odor
  • Seals odors caused by fire, smoke, nicotine, and pets
  • Creates an excellent base coat for latex or oil-based paint
  • Use on plaster, masonry, painted surfaces, and wall coverings
  • Great for water stained ceilings
  • Requires Certification

Specifications

Application:
Ceiling, Masonry, Painted Surface, Plaster
Collection:
Kilz®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Oil-based Aerosol
Product Type:
Primer
Size:
13 oz