This product requires certification to purchase.

Upshot Overhead Sealer, White

You last purchased this on
 
Master Chemical

Kilz® Upshot Overhead Sealer, White

  • Fast #
  • Part #MAS10007
  • Item #655887
  • Manufacturer Part #10007
3.8 out of 5 Customer Rating
You last purchased this on
 
Master Chemical

Kilz® Upshot Overhead Sealer, White

  • Fast #
  • Part #MAS10007
  • Item #655887
  • Manufacturer Part #10007
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Oil-based formula is perfect for blocking ceiling stains such as water, smoke and grease
  • For use on interior surfaces including drywall, plaster, paneling, and woodwork
  • Tinted formula matches most aged and acoustic ceilings
  • Vertical spray tip allows you to reach ceiling stains
  • Can be cleaned with paint thinner
  • Use over drywall, brick, plaster, masonry, wood, and painted surfaces
  • Requires Certification

Specifications

Collection:
Kilz®
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Primer, Sealer
Size:
13 oz