This product requires certification to purchase.

1-1/2 x 3 in. Padlock in Blue

You last purchased this on
 
Master Lock

1-1/2 x 3 in. Padlock in Blue

  • Fast #
  • Part #M1107BLUE
  • Item #5091520
  • Manufacturer Part #1107 BLUE
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Lock

1-1/2 x 3 in. Padlock in Blue

  • Fast #
  • Part #M1107BLUE
  • Item #5091520
  • Manufacturer Part #1107 BLUE
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Body is corrosion and spark resistant
  • Has 5-pin tumbler cylinder and double steel locking mechanism, for added security
  • Available in nine colors and in three shackle clearance heights for versatile fit
  • Features a 1-1/2" wide body and a 3" tall x 1/4" diameter chrome plated, boron alloy shackle
  • Each padlock has two keys which are unique to open only that lock
  • Requires Certification

Specifications

Application:
Indoor, Outdoor
Coating:
Anodized
Color Finish Name:
Blue
Depth:
3/4 in
Length:
3/4 in
Material:
Aluminum Alloy, Hardened Steel
Shackle Diameter:
1/4
Vertical Clearance:
3
Width:
1-1/2 in