This product requires certification to purchase.

1-7/8 in. V-Line Brass Padlock

You last purchased this on
 
Master Lock

1-7/8 in. V-Line Brass Padlock

  • Fast #
  • Part #M4150KA41242
  • Item #9536548
  • Manufacturer Part #4150KA 41242
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Lock

1-7/8 in. V-Line Brass Padlock

  • Fast #
  • Part #M4150KA41242
  • Item #9536548
  • Manufacturer Part #4150KA 41242
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Economy lock
  • Brass body and cylinder provide extra resistance to the elements
  • 5-Pin tumbler cylinder provides greater pick resistance
  • Keyed alike to allow sets of two or more locks
  • Features 1-7/8in wide body and a 15/16in tall x 9/32in diameter hardened steel shackle
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
  • Requires Certification

Specifications

Application:
Locking
Chuck Type:
Keyed
Color Finish Name:
Brass
Horizontal Clearance:
0.8125
Length:
15/16 in
Material:
Brass
Security Grade:
1
Weight:
0.4 lb
Width:
15/16 in