1-9/16 x 1-1/2 in. Padlock Not Keyed in Steel
1-9/16 x 1-1/2 in. Padlock Not Keyed in Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal pin padlocks for keying convenience
- Locks pinned to customer’s key in minutes. Operates with same key as master lock padlocks nos. 1-6
- Hardened steel shackle for superior cut resistance
- 4-pin tumbler cylinders helps prevent picking
- Great for keyed alike applications
Documents
Specifications
- Application:
- Fence, Industrial, Locking, Security, Vending Machines
- Chuck Type:
- Keyless
- Color Finish Name:
- Steel
- Height:
- 3/4 in
- Horizontal Clearance:
- 0.625
- Material:
- Hardened Steel, Laminated Steel
- Security Grade:
- 1
- Shackle Diameter:
- 9/32
- Vertical Clearance:
- 0.75
- Width:
- 1-9/16 in