This product requires certification to purchase.

1 in. Commercial Laminated Steel Padlock Keyed Alike

You last purchased this on
 
Master Lock

1 in. Commercial Laminated Steel Padlock Keyed Alike

  • Fast #
  • Part #M5KA
  • Item #253142
  • Manufacturer Part #5KA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Lock

1 in. Commercial Laminated Steel Padlock Keyed Alike

  • Fast #
  • Part #M5KA
  • Item #253142
  • Manufacturer Part #5KA
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 1728
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Commercial grade padlock features superior protection from drilling and prying
  • Hardened boron alloy shackle for superior cut resistance
  • Dual locking levers provide extra pry resistance
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Features a 2 in. wide body and a 1 in. tall x 3/8 in. diameter hardened steel shackle
  • Keyed alike - order multiple locks to open with the same key or order to match other locks with the W1 cylinder
  • Requires Certification

Documents


Specifications

Application:
Commercial, Fence, Industrial, Locking, Security, Storage Unit, Tool Cribs
Chuck Type:
Keyed
Color Finish Name:
Steel
Height:
1 in
Horizontal Clearance:
0.9375
Length:
1 in
Material:
Hardened Steel, Laminated Steel
Security Grade:
1
Shackle Diameter:
3/8
Vertical Clearance:
1
Weight:
0.8 lb
Width:
2 in