This product requires certification to purchase.

120-Count Heavy Duty Rekeyable Key Cabinet

You last purchased this on
 
Master Lock

120-Count Heavy Duty Rekeyable Key Cabinet

  • Fast #
  • Part #M7126D
  • Item #4931100
  • Manufacturer Part #7126D
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Lock

120-Count Heavy Duty Rekeyable Key Cabinet

  • Fast #
  • Part #M7126D
  • Item #4931100
  • Manufacturer Part #7126D
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cabinets designed to keep all of your keys in one location under lock and key
  • Ideal for a fleet safety program
  • Cabinets are made from a heavy duty steel construction with full length, hinged door and built-in, slotted key racks
  • Cabinets come complete with 2 keys, key holders, cross reference chart and installation hardware
  • Lock your service truck keys each night in a single, safe and secure location
  • Cabinet holds 120 keys
  • Requires Certification

Specifications

Coating:
Powder Coated
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Depth:
2-1/2 in
Height:
12 in
Length:
12 in
Material:
Steel
Package Quantity:
120
Width:
8 in