This product requires certification to purchase.

2 in. Steel Keyed Padlock

You last purchased this on
 
Master Lock

2 in. Steel Keyed Padlock

Brand image
You last purchased this on
 
Master Lock

2 in. Steel Keyed Padlock

  • Fast #
  • Part #M5KA3862
  • Item #9545630
  • Manufacturer Part #5KA 3862
5 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Keyed alike-order multiple locks to open with the same key or order to match other locks with the W1 cylinder
  • Commercial grade padlock features superior protection from drilling and prying
  • 2 in. (51mm) wide laminated steel body for superior strength
  • 1 in. (25mm) tall, 3/8 in. (10mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual ball bearing locking for maximum pry resistance
  • Non-rekeyable, 4-pin W1 cylinder helps prevent picking
  • Requires Certification

Documents


Specifications

Application:
Fence, Industrial, Outdoor, Security, Storage Unit, Tools
Chuck Type:
Keyed
Material:
Hardened Steel
Shackle Diameter:
3/18
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #3M7000002056
Item #5051922
3.1 out of 5 Customer Rating
Requires Certification
Part #M3
Item #187763
5 out of 5 Customer Rating
Requires Certification
Part #M5LJ
Item #5092425
3.4 out of 5 Customer Rating
Requires Certification
Part #M3UP
Item #5154310
4.6 out of 5 Customer Rating
Requires Certification
Part #M4130KA
Item #7677686
5 out of 5 Customer Rating
Requires Certification
Part #NFP1020
Item #9436184
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 7 items
Part #M4130KA
Item #7677686
5 out of 5 Customer Rating
Requires Certification
Part #M40DPF
Item #7677683
5 out of 5 Customer Rating
Requires Certification
Part #M1UP
Item #7677687
3.5 out of 5 Customer Rating
Requires Certification
Part #M376
Item #7677681
3.9 out of 5 Customer Rating
Requires Certification
Part #M5LJ
Item #5092425
3.4 out of 5 Customer Rating
Requires Certification
Part #M3
Item #187763
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing