This product requires certification to purchase.

3-1/4 in. Wall Mount Lock Box

You last purchased this on
 
Master Lock

3-1/4 in. Wall Mount Lock Box

  • Fast #
  • Part #M5441ENT
  • Item #7920534
  • Manufacturer Part #5441ENT
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Lock

3-1/4 in. Wall Mount Lock Box

  • Fast #
  • Part #M5441ENT
  • Item #7920534
  • Manufacturer Part #5441ENT
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for business applications working with many locks and many users
  • Use your smartphone to open and manage your lock with the Master Lock Vault Enterprise app
  • Works with IOS and Android app, and web interface
  • No keys to lose, no combinations to forget and no unauthorized key duplication
  • Backup access using numeric code on lock keypad
  • Easily monitor access with robust data and audit trails
  • Share access with others - temporary or permanent
  • Low battery notification & reminder on device and in app
  • Portable and wall mount options have a large storage compartment for keys and access cards
  • Comes with easy to replace CR123A battery, battery jump allows for temporary access if battery dies while locked
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
Silver, Black
Depth:
2-5/16 in
Height:
5 in
Material:
Metal
Weight:
3 lb
Width:
3-1/4 in