This product requires certification to purchase.

Reinforced Polymer and Steel Lockout

You last purchased this on
 
Master Lock

Grip Tight™ Reinforced Polymer and Steel Lockout

  • Fast #
  • Part #M491B
  • Item #3060524
  • Manufacturer Part #491B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Lock

Grip Tight™ Reinforced Polymer and Steel Lockout

  • Fast #
  • Part #M491B
  • Item #3060524
  • Manufacturer Part #491B
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fits wide/tall and standard breaker toggles typically found on hi-voltage/hi-amperage breakers
  • Grip Tight™ design effectively locks out circuit breakers
  • Adjust to breaker with simple thumb turn and then close clamping handle for a tight grip on toggle
  • Great strength with universal fit
  • Compact lockout device is easy to carry and easy to store
  • Accepts all American lock and master lock safety padlock shackles and lockout hasp diameters
  • Durable construction with powder coated steel and reinforced polymer for operating ratio in harsh environments
  • OSHA 1910.147
  • Requires Certification

Specifications

Collection:
Grip Tight™
Color Finish Category:
Reds
Color Finish Name:
Red
Length:
3-7/16 in
Product Type:
Circuit Breaker Lockout
Shackle Diameter:
9/32
Width:
1-1/4 in