Thermoplastic Lockout
Thermoplastic Lockout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All your lockout needs are contained in a kit, making it convenient, easily accessible and portable
- Durable, rugged polyethylene box has carry handle
- The boxes have room for you to add more components to customize each kit
- Select either an electrical, valve or combination of both for your kit contents
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Height:
- 15-1/2 in
- Length:
- 5-1/4 in
- Product Type:
- Lockout Kit
- Width:
- 8 in