This product requires certification to purchase.

Wall Mount Combination Key Safe

You last purchased this on
 
Master Lock

Wall Mount Combination Key Safe

  • Fast #
  • Part #MAS5401D
  • Item #4927390
  • Manufacturer Part #5401D
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Lock

Wall Mount Combination Key Safe

  • Fast #
  • Part #MAS5401D
  • Item #4927390
  • Manufacturer Part #5401D
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provide a safe and secure place for keys from a maintenance and repair operation or for property protection
  • Solid die cast body has storage area - to hold up to 5 standard keys
  • Hinged door that locks with a 4-digit resettable combination (for personalization)
  • Wall mount design for permanent installation
  • Large internal cavity prevents jamming, even when holding multiple key
  • Set-your-own combination convenience for optimal security
  • Protective weather cover prevents freezing and jamming
  • Molded body and vinyl coated shackle prevent scratching
  • Internal dimensions: 3-1/4 in (83 mm) H x 2-1/4 in (57 mm) W x 1 in (25 mm) D
  • Requires Certification

Documents


Specifications

Application:
Security Gates, Fence
Chuck Type:
Keyless
Color Finish Name:
Silver/Black
Depth:
1-1/2 in
Height:
4-3/4 in
Material:
Die Cast Metal
Width:
3-1/4 in