This product requires certification to purchase.

4-Lock Padlock Lockout Station in Yellow

You last purchased this on
 
Master Lock

Zenex™ 4-Lock Padlock Lockout Station in Yellow

  • Fast #
  • Part #M1482BP410
  • Item #4931423
  • Manufacturer Part #1482BP410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Lock

Zenex™ 4-Lock Padlock Lockout Station in Yellow

  • Fast #
  • Part #M1482BP410
  • Item #4931423
  • Manufacturer Part #1482BP410
5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Visible yellow lockout station has a hinge cover to protect the lockout products, yet is translucent to see what is inside
  • Cover is lockable to secure the contents, ensuring availability for a lockout situation
  • One-piece molded construction, made from polycarbonate plastic for heat and impact resistance
  • Reinforced hook-clips provide easy padlock and hasp storage and removal - just push the padlock shackle or hasp jaw to snap lock and hang in place
  • Corner pocket storage is available for lockout tags, plastic cable ties and marker (not included)
  • Covered station for 4 safety padlocks
  • Includes: (4) 410RED Zenex™ thermoplastic safety padlocks, keyed different
  • Also contains: (2) 420 lockout hasps and (1) 497A danger do not operate safety tags
  • Trilingual - station message printed in English. Spanish and French labels included for optional application
  • Resilient polycarbonate material provides ultimate heat resistance and impact strength superior to typical stations
  • Requires Certification

Specifications

Collection:
Zenex™
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
1-3/4 in
Height:
12-1/4 in
Product Type:
Padlock Station
Width:
16 in