2 in. Flanged Master Meter with Standard Register - US Gallons
2 in. Flanged Master Meter with Standard Register - US Gallons
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Multijet
- Waterworks Application:
- Water