This product requires certification to purchase.

2 x 10 in. Flanged Stainless Steel Octave Meter (Less Module)

You last purchased this on
 
Master Meter

2 x 10 in. Flanged Stainless Steel Octave Meter (Less Module)

  • Fast #
  • Part #MO301M1D09
  • Item #7730301
  • Manufacturer Part #O301-M1-D09
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Meter

2 x 10 in. Flanged Stainless Steel Octave Meter (Less Module)

  • Fast #
  • Part #MO301M1D09
  • Item #7730301
  • Manufacturer Part #O301-M1-D09
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
10 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
Waterworks Application:
Water