This product requires certification to purchase.

3 in. Direct Read Fire Hydrant Meter with Backflow Preventer

You last purchased this on
 
Master Meter

3 in. Direct Read Fire Hydrant Meter with Backflow Preventer

  • Fast #
  • Part #MH31A2A03A1
  • Item #7221645
  • Manufacturer Part #H31-A2-A03-A-1
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Master Meter

3 in. Direct Read Fire Hydrant Meter with Backflow Preventer

  • Fast #
  • Part #MH31A2A03A1
  • Item #7221645
  • Manufacturer Part #H31-A2-A03-A-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
NSF Certified:
No
Product Type:
Meter
Waterworks Application:
Water