2 in. Ultrasonic Meter Encoder
2 in. Ultrasonic Meter Encoder
Product Details
Product Details
Specifications
- ANSI:
- ANSI 372
- AWWA:
- AWWA C-750 2010
- Coating:
- Epoxy
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 250 gpm
- Height:
- 6-3/4 in
- Length:
- 17 in
- Material:
- Ductile Iron
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Waterworks Application:
- Water
- Weight:
- 24 lb
- Width:
- 5-3/4 in