This product requires certification to purchase.

47-1/4 in. Wall Mount Hood in Stainless Steel

You last purchased this on
 

Masterpiece® 47-1/4 in. Wall Mount Hood in Stainless Steel

  • Fast #
  • Part #THPIB48HS
  • Item #4080845
  • Manufacturer Part #HPIB48HS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Masterpiece® 47-1/4 in. Wall Mount Hood in Stainless Steel

  • Fast #
  • Part #THPIB48HS
  • Item #4080845
  • Manufacturer Part #HPIB48HS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Masterpiece®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
27-1/2 in
Duct Size:
6 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Stainless Steel Mesh
Height:
41-3/8 in
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
No
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
120V
Width:
47-1/4 in