American Standard 7/16X24X1-3/16 Brass SEAT
American Standard 7/16X24X1-3/16 Brass SEAT
Product Details
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Seat
- Fitting Size 1:
- 7/16 in
- Fitting Sizes:
- 7/16 in
- Length:
- 1-3/16 in