This product requires certification to purchase.

1/2 in. Brass PEX Crimp Tee

You last purchased this on
 
Matco-Norca

1/2 in. Brass PEX Crimp Tee

  • Fast #
  • Part #MPXT03
  • Item #4488390
  • Manufacturer Part #PXT03
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

1/2 in. Brass PEX Crimp Tee

  • Fast #
  • Part #MPXT03
  • Item #4488390
  • Manufacturer Part #PXT03
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
Yes